Shop All Bathroom Safety Bars and Chairs
Bobrick
39-7/8" L, Horizontal, Stainless Steel, B68137 Satin Stainless Steel Grab Bar
Mfr # B68137
Zoro # G1167654
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39-7/8"
- Finish Satin Stainless Steel
- Type Horizontal
- Material Stainless Steel
- Width 57-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B68137
- Zoro # G1167654
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-7/8" |
Width | 57-7/8" |
Height | 3-7/8" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Horizontal |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B68137 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment |
Description
B68137 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- BECK Standard Black Nipple (0330224122)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 75 gal., 120V AC (GN75-125)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- Bobrick Bathroom Safety Bars and Chairs