Shop All Bathroom Safety Bars and Chairs
Bobrick
39-3/4" x 57-3/4" L, Concealed, 304 Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin
Mfr # 5837
Zoro # G6436597
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39-3/4" x 57-3/4"
- Finish Satin
- Type Concealed
- Material 304 Stainless Steel
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 5837
- Zoro # G6436597
- UPC # 716954003027
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-3/4" x 57-3/4" |
Width | 2-3/4" |
Height | 3-1/8" |
Details
Finish | Satin |
Type | Concealed |
Material | 304 Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Two Wall |
Weight Capacity | 900 lb. |
Item | Two-Wall Tub/Shower Toilet Compartment |
Features | Slip Resistant Surface, Cover Snaps Over Mounting Flange to Conceal Screws |
Description
Two-Wall Tub/Shower Toilet Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT300)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- CLEAN GO PET Clean Go Pet ZW11012 Grip n Grab Scoop (ZW11012)
- Bobrick Bathroom Safety Bars and Chairs