Shop All Bathroom Safety Bars and Chairs
Bobrick
36" L, Peened, Stainless Steel, B58069936 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806.99X36
Zoro # G1167426
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Peened
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B5806.99X36
- Zoro # G1167426
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B58069936 Satin Stainless Steel Grab Bar |
Features | Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B58069936 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter Wheels, Ridgid 33125 (33125)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL7)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 45-Degree Elbow (FSBE3445)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, Bobrick Grab Bar, 6861.99 Stainless Steel, Satin (6861.99)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- Bobrick Bathroom Safety Bars and Chairs