Shop All Bathroom Safety Bars and Chairs
Bobrick
34-7/16" L, Bariatric Folding Shower Seat w/Legs, Seat: Matte, Hinge Bracket: Satin
Mfr # 918116R
Zoro # G6438943
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-7/16"
- Finish Seat: Matte, Hinge Bracket: Satin
- Material Seat : Black Phenolic Resin Core, Frame, Swing-Down Leg: Steel, Mounting Flanges, Hinge Bracket: 304 Stainless Steel
- Color White
- Width 22-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 918116R
- Zoro # G6438943
- UPC # 716954012012
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 34-7/16" |
Width | 22-5/8" |
Height | 19-11/16" |
Details
Finish | Seat: Matte, Hinge Bracket: Satin |
Material | Seat : Black Phenolic Resin Core, Frame, Swing-Down Leg: Steel, Mounting Flanges, Hinge Bracket: 304 Stainless Steel |
Color | White |
Mounting Type | Wall |
Weight Capacity | 1102 lb. |
Item | Bariatric Folding Shower Seat w/Legs |
Features | Complies with Planning Guide for Accessible Restrooms, Seat is Constructed of Durable, Water Resistant |
Description
Bariatric Folding Shower Seat w/Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- ASCO 8220G407 120/60 110/50 Vac 3/4" (8220G407)
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- Bobrick Bathroom Safety Bars and Chairs