Shop All Bathroom Safety Bars and Chairs
Bobrick
33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel
Mfr # B5181
Zoro # G1286286
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33"
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Width 20-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5181
- Zoro # G1286286
- UPC # 716954002655
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33" |
Width | 20-15/16" |
Height | 31-1/4" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | Stainless Steel |
Mounting Type | Wall |
Weight Capacity | 360 lb. |
Item | B5181 Satin Stainless Steel Shower Furni |
Features | Complies with Planning Guide for Accessible Restrooms, Seat is Constructed of Durable, Water Resistant, Ivory Colored 1/2" (13mm) Thick Solid Phenolic, Reversible For Left or Right Hand Field Installation, Frame and Mounting Brackets are Type 304 Stainless Steel with Self Locking Mechanism |
Description
B5181 Satin Stainless Steel Shower Furni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210H106B)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZ317ABCP)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G403)
- ZURN 4 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS4)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- MILANO 20-13/16" L, Contemporary, Brass, Grab Bar, Polished Chrome (DR214181)
- Bobrick Bathroom Safety Bars and Chairs