Shop All Bathroom Safety Bars and Chairs
Bobrick
33-1/8" L, 90 Degrees, 304 Stainless Steel, Grab Bar, 90 Degree, 1-1/4" dia., Satin
Mfr # 5898.99
Zoro # G6436493
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33-1/8"
- Finish Satin
- Type 90 Degrees
- Material 304 Stainless Steel
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 5898.99
- Zoro # G6436493
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33-1/8" |
Width | 2-3/4" |
Height | 33-1/8" |
Bar Length | 30" |
Details
Finish | Satin |
Type | 90 Degrees |
Material | 304 Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | Grab Bar,90 Degree,1-1/4" dia. |
Features | Peened Gripping Surface, Complies with Accessible Design (including ADAAG in the U.S.A.) For Structural Strength |
Description
Grab Bar,90 Degree,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, 1/2", 316, FP 1000, 2pcs (4373000620)
- BLACK & DECKER Black+Decker F67E-2 Steam Iron, 120 V, 1100 W, Aluminum, Black (F67E-T)
- BUNN Faucet - Type "Spb (3260.0002)
- KOHLER Flow Regulator, 1.2 Gpm, Mr03 (1302765)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- HOSPECO Hospeco HOS 250-201W Sanitary Napkin Disposal Receptacle (HOS 250/201W)
- Bobrick Bathroom Safety Bars and Chairs