Shop All Bathroom Safety Bars and Chairs
Bobrick
33-1/8" L, 90 Degrees, 304 Stainless Steel, Grab Bar, 90 Degree, 1-1/4" dia., Satin
Mfr # 5898
Zoro # G6436484
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33-1/8"
- Finish Satin
- Type 90 Degrees
- Material 304 Stainless Steel
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 5898
- Zoro # G6436484
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33-1/8" |
Width | 2-3/4" |
Height | 33-1/8" |
Bar Length | 30" |
Details
Finish | Satin |
Type | 90 Degrees |
Material | 304 Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | Grab Bar,90 Degree,1-1/4" dia. |
Features | Complies with Accessible Design (including ADAAG in the U.S.A.) For Structural Strength |
Description
Grab Bar,90 Degree,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Male Tee, MNPT, 1/4" Pipe Size (6AYV2)
- ANVIL Riser Clamp, Pipe Sz 6 In, 14 3/4 In L (0500173620)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- Bobrick Bathroom Safety Bars and Chairs