Shop All Bathroom Safety Bars and Chairs
Bobrick
33-1/8" L, 90 Degrees, 304 Stainless Steel, Grab Bar, 90 Degree 1-1/2" dia., Peen, Satin
Mfr # 6898.99
Zoro # G6436773
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 33-1/8"
- Finish Satin
- Type 90 Degrees
- Material 304 Stainless Steel
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 6898.99
- Zoro # G6436773
- UPC # 716954012890
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33-1/8" |
Width | 3" |
Height | 33-1/8" |
Bar Length | 30" |
Details
Finish | Satin |
Type | 90 Degrees |
Material | 304 Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | Grab Bar,90 Degree 1-1/2" dia.,Peen |
Features | Complies with Accessible Design (including ADAAG in the U.S.A.) For Structural Strength |
Description
Grab Bar,90 Degree 1-1/2 In. dia.,Peen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache, 2 A Polypropylene Cam and Groove Adapter x Female NPT (49010430)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type M (MH04005)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee (2UA31)
- ZORO SELECT Reducing Tee, 304 SS, 2 x 2 x 1/2 in (4381018090)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- KOHLER Square 18 Grab Bar (23294-BL)
- Bobrick Bathroom Safety Bars and Chairs