Shop All Bathroom Safety Bars and Chairs
Bobrick
32-7/8" L, Left Hand Seat, B518 Satin Stainless Steel Shower Furnit, Satin Stainless Steel
Mfr # B518
Zoro # G1167338
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32-7/8"
- Finish Satin Stainless Steel
- Type Left Hand Seat
- Material Seat: Polyurethane Foam Padding Mounted Plywood, Frame, Spring, Guide Bracket: 304 Stainless Steel
- Width 21-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B518
- Zoro # G1167338
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-7/8" |
Width | 21-1/4" |
Height | 15.43" |
Details
Finish | Satin Stainless Steel |
Type | Left Hand Seat |
Material | Seat: Polyurethane Foam Padding Mounted Plywood, Frame, Spring, Guide Bracket: 304 Stainless Steel |
Mounting Type | Wall |
Weight Capacity | 360 lb. |
Item | B518 Satin Stainless Steel Shower Furnit |
Features | Complies with Planning Guide for Accessible Restrooms, Water Resistant Naugahyde Seat, Self Locking Mechanism |
Description
B518 Satin Stainless Steel Shower Furnit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3118 10 21)
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- RHEEM-RUUD 50 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES50-18-G)
- DANCO 6 NI SHWR ArmFlange (9D00089182)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- Bobrick Bathroom Safety Bars and Chairs