Shop All Bathroom Safety Bars and Chairs
Bobrick
31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel
Mfr # B918116R
Zoro # G1287379
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31-1/2"
- Finish Satin Stainless Steel
- Material Seat: Black Phenolic Resin Core, Frame: Steel, Mounting Flanges, Hinge Bracket: Stainless Steel
- Color White
- Width 22-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B918116R
- Zoro # G1287379
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 31-1/2" |
Width | 22-5/8" |
Height | 19-11/16" |
Details
Finish | Satin Stainless Steel |
Material | Seat: Black Phenolic Resin Core, Frame: Steel, Mounting Flanges, Hinge Bracket: Stainless Steel |
Color | White |
Mounting Type | Wall |
Weight Capacity | 1102 lb. |
Item | B918116R Satin Stainless Steel Shower Fu |
Features | Complies with Planning Guide for Accessible Restrooms, Seat is Constructed of Durable, Water Resistant |
Description
B918116R Satin Stainless Steel Shower Fu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- RAIN BIRD Rotor Sprnklrpopup Adjst (32-SA)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3814-0)
- RIDGID Press Tool Jaw (20548)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- Bobrick Bathroom Safety Bars and Chairs