Shop All Bathroom Safety Bars and Chairs
Bobrick
27-9/16" L, Vertical, 304 Stainless Steel, Vinyl-Coated Swing-Up Grab Bar, 1-1/4" dia., Vinyl Coated
Mfr # 49916
Zoro # G6437184
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27-9/16"
- Finish Vinyl Coated
- Type Vertical
- Material 304 Stainless Steel
- Width 5-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 49916
- Zoro # G6437184
- UPC # 716954012081
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27-9/16" |
Width | 5-5/8" |
Height | 11-7/16" |
Details
Finish | Vinyl Coated |
Type | Vertical |
Material | 304 Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 330 lb. |
Item | Vinyl-Coated Swing-Up Grab Bar,1-1/4" dia. |
Features | Grab Bar is Raised to Upright Position Against Wall and Remains in Vertical Position Until Lowered to Horizontal Position |
Description
Vinyl-Coated Swing-Up Grab Bar,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld SS Coupling (4307005374)
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW7)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- GROHE Universal Temperature Control Handle (47440IP0)
- Bobrick Bathroom Safety Bars and Chairs