Shop All Bathroom Safety Bars and Chairs
Bobrick
24" L, Peened, Stainless Steel, B58069924 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806.99X24
Zoro # G1286539
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Peened
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5806.99X24
- Zoro # G1286539
- UPC # 716954002907
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 24" |
Details
Finish | Satin Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B58069924 Satin Stainless Steel Grab Bar |
Features | Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B58069924 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- NIBCO 3" x 3" x 1" NOM C Copper Reducing Tee (611R 3x3x1)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- Bobrick Bathroom Safety Bars and Chairs