Shop All Bathroom Safety Bars and Chairs
Bobrick
24" L, Horizontal, Stainless Steel, B58616 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B58616
Zoro # G1167444
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Satin Stainless Steel
- Type Horizontal
- Material Stainless Steel
- Width 27-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B58616
- Zoro # G1167444
- UPC # 716954503046
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 27-3/4" |
Height | 3-1/8" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Horizontal |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B58616 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Ends are Heliarc Welded to Concealed Mounting Flanges |
Description
B58616 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4240)
- KOHLER Magnet Kit (1356975)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, 1.25 x 36" Straight Polished Stainless Steel Grab Bar (PP1904PS)
- Bobrick Bathroom Safety Bars and Chairs