Shop All Bathroom Safety Bars and Chairs
Bobrick
21-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/2" dia., Satin
Mfr # 6806X18
Zoro # G6438776
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Straight
- Material Stainless Steel
- Width 3"
- Dia 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 6806X18
- Zoro # G6438776
- UPC # 716954003621
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21-1/8" |
Width | 3" |
Height | 3-1/8" |
Bar Length | 18" |
Details
Finish | Satin |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | Straight Grab Bar,1-1/2" dia. |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
Straight Grab Bar,1-1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- K&S PRECISION METALS Brass Tube Round 1/4X36X12 (1149)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- PLUMB PAK Ada Safety Guard Kit (K502KN)
- Bobrick Bathroom Safety Bars and Chairs