Shop All Bathroom Safety Bars and Chairs
Bobrick
19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar
Mfr # B6861.99
Zoro # G1167767
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19-3/4" x 34-3/4"
- Finish Satin Stainless Steel
- Type Peened
- Material Stainless Steel
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6861.99
- Zoro # G1167767
- UPC # 716954003799
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19-3/4" x 34-3/4" |
Width | 3" |
Height | 3-1/8" |
Details
Finish | Satin Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Two Wall |
Weight Capacity | 900 lb. |
Item | B686199 Satin Stainless Steel Grab Bar |
Features | Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B686199 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Reducing Cross (0300111606)
- AMERICAN STANDARD Seat Mounting Kit 760225-100.0070A (760225-100.0070A)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- SUPERIOR TOOL Universal Faucet Wrench, 3/4 to 1-1/8", Aluminum (3825)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- DELTA 3.5 L, Grab bar, Matte Black (41818-BL)
- Bobrick Bathroom Safety Bars and Chairs