Shop All Bathroom Safety Bars and Chairs
Bobrick
18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806X18
Zoro # G1286453
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5806X18
- Zoro # G1286453
- UPC # 716954002969
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 18" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B580618 Satin Stainless Steel Grab Bar |
Features | Slip Resistant, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B580618 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- GROHE Universal Temperature Control Handle Sta (47298000)
- THRIFCO PLUMBING 4 Inch Slip PVC Plug SCH 40 (8114302)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- Bobrick Bathroom Safety Bars and Chairs