Shop All Bathroom Safety Bars and Chairs
Bobrick
18" L, 304 Stainless Steel, Folding Shower Seat, Satin
Mfr # 5191
Zoro # G6436615
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material 304 Stainless Steel
- Standards Meets ANSI Standard
- Color Ivory
- Width 14-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 5191
- Zoro # G6436615
- UPC # 716954002679
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 14-7/16" |
Height | 13-3/4" |
Details
Finish | Satin |
Material | 304 Stainless Steel |
Standards | Meets ANSI Standard |
Color | Ivory |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Folding Shower Seat |
Features | Compact Design, Seat is Constructed of Durable Water Resistant, Self Locking Mechanism |
Description
Folding Shower Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Faucet Repair Kit, Brass, 3"L, Brass/Chrome (27RK)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1/2 in Pipe Size (854-005)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0393008)
- LEGEND VALVE 1 X 3/4 T-4200NL FL X FL UNION (313-110NL)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- MOMMYS HELPER Mommys Helper S10255 17 in. Safe-er-Grip (S10255)
- Bobrick Bathroom Safety Bars and Chairs