Shop All Bathroom Safety Bars and Chairs
Bobrick
150CX36.MBLK 36'' Straight Grab Bar with Matte Black Finish
Mfr # 179150CX36MBLK
Zoro # G411593792
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179150CX36MBLK
- Zoro # G411593792
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Keep your restrooms safe and accessible with this Bobrick grab bar! This grab bar is a trendy choice for restrooms in restaurants hotels and offices. Install it in every bathroom to provide additional assistance. This bar boasts a matte black finish to offer an attractive modern appearance that will complement any restroom.This grab bar is made of durable type 304 stainless steel with a powder-coated finish. It mounts on to sturdy stainless steel concealed mounting flanges for a seamless look and it provides 1 1/2'' of clearance from the wall. The 1 1/2'' diameter is comfortable and easy for users to grab and hold on to.Overall Dimensions:Length: 36''Bar Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 1" Blk Pipe Cap (521-405HN)
- B & K KEY STEM 4WAY 1/4-11/32"" (151-015)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- Bobrick Bathroom Safety Bars and Chairs