Shop All Bathroom Safety Bars and Chairs
Bobrick
150CX24.MBLK 24'' Straight Grab Bar with Matte Black Finish
Mfr # 179150CX24MBLK
Zoro # G611593721
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179150CX24MBLK
- Zoro # G611593721
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Keep your restrooms safe and accessible with this Bobrick grab bar! This grab bar is a trendy choice for restrooms in restaurants hotels and offices. Install it in every bathroom to provide additional assistance. This bar boasts a matte black finish to offer an attractive modern appearance that will complement any restroom.This grab bar is made of durable type 304 stainless steel with a powder-coated finish. It mounts on to sturdy stainless steel concealed mounting flanges for a seamless look and it provides 1 1/2'' of clearance from the wall. The 1 1/2'' diameter is comfortable and easy for users to grab and hold on to.Overall Dimensions:Length: 24''Bar Diameter: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Seat, White, With Cover, White (0063810000)
- ALLPOINTS Strainer, Drain (Plst, 3"Od, 8"L) (1021155)
- BLACK SWAN Water Heater Stand 24" X 24" X 18" (17630)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- GROHE Universal Lever Pressure Balancing Valve (47722000)
- Bobrick Bathroom Safety Bars and Chairs