Shop All Float Valves
Bobby
Float Valve Kit, Polyethylene, 9-7/8" Size
Mfr # RM66
Zoro # G3919498
original price:
$11.05
9% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 9 7/8"
- Float Size 3 11/16"
- Length and Mounting Size 8" x 3/4"
- Connection Type Compression
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobby
- MFR # RM66
- Zoro # G3919498
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 9 7/8" |
Float Size | 3 11/16" |
Length and Mounting Size | 8" x 3/4" |
Rod Length | 5 3/4 in |
Size | 9 7/8" |
Details
Item | Float Valve Kit |
Connection Type | Compression |
Body Material | Brass |
Float Material | Polyethylene |
Valve Flow - Pressure (1) | 35 psi |
Valve Material | Brass |
Max. Pressure | 125 psi |
Valve Flow - Flow (2) | 2.3 gpm |
Valve Flow - Flow (1) | 1.3 gpm |
Rod Material | Brass |
Max. Temp. | 175 Degrees F |
Valve Flow - Pressure (2) | 85 psi |
Description
Float Valve Kit, Length and Mounting Size 8 in x 3/4 in, Size 1/4 in, Connection Type Compression, Rod Length 5 3/4 in, Valve Material Brass, Rod Material Brass, Float Material Polyethylene, Float Size 3-11/16 in, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 1.3 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 2.3 gpm, Max. Pressure 125 psi, Max. Temp. 175 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL321)
- GROHE Essentials Multi-Towl Rack 550 mm Chrome (40800001)
- MASON INDUSTRIES Braided Hoses W/Carbon Steel Fixed & Floating Flanges 6 x 12 (FFL 6x12)
- ALFI BRAND ALFI brand ABSP20 Modern SS Shower Panel W/ 2 Body Sprays (ABSP20)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- BOBBY Float Valve, 1/4 In, SS/Plastic (RM292-12-N)
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic (RM262P-N)
- BOBBY Float Valve, 1/4 In, SS/Plastic (RM292-1-N)
- BOBBY Mini Float Valve, 1/4 In, SS/Viton (RM262-N)
- BOBBY Mini Float Valve, 3/8 In, Brass/Plastic (RM153)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (GHF150)
- Bobby Valves