Shop All Float Valves
Bobby
Float Valve, 1/4 In, SS/Plastic
Mfr # RM292-1-N
Zoro # G5281236
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Vertical Compression
- Body Material Stainless Steel/Plastic
- Float Material Polypropyelene
- Valve Flow - Flow (2) 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobby
- MFR # RM292-1-N
- Zoro # G5281236
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Details
Item | Float Valve |
Connection Type | Vertical Compression |
Body Material | Stainless Steel/Plastic |
Float Material | Polypropyelene |
Valve Flow - Flow (2) | 0.5 gpm |
Max. Pressure | 120 psi |
Compliance | NSF |
Valve Material | Brass |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (2) | 85 psi |
Valve Flow - Flow (1) | 0.21 gpm |
Rod Material | Stainless Steel |
Valve Flow - Pressure (1) | 35 psi |
Mounting | Bulkhead |
Connection | Compression |
Description
Float Valve, Mounting Bulkhead, Size 1/4 in, Connection Type Vertical Compression, Rod Material Stainless Steel, Body Material Stainless Steel/Plastic, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 0.21 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 0.5 gpm, Max. Pressure 120 psi, Max. Temp. 180 Degrees F, Compliance NSF, Valve Material Brass, Float Material Polypropyelene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1-1/4" x 3/4" FNPT Galvanized Reducing Tee (0311042600)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 100m, PK20 (NMO100K3S-75)
- RUBBERWORX 1-1/2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-150)
- THRIFCO PLUMBING 4 Inch Slip PVC Plug SCH 40 (8114302)
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic (RM262P-N)
- BOBBY Mini Float Valve, 3/8 In, Brass/Plastic (RM153)
- BOBBY Float Valve, 1/4 In, SS/Plastic (RM292-12-N)
- BOBBY Float Valve Kit, Polyethylene, 9-7/8" Size (RM66)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- BOBBY Mini Float Valve, 1/4 In, SS/Viton (RM262-N)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHFSS100)
- Bobby Valves