Shop All Float Valves
Bob
Float Valve, 3/8in., LF Brass, Pipe Mount
Mfr # R400-3/8-LF
Zoro # G6189136
original price:
$79.32
68% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type MNPT
- Body Material Lead Free Brass
- Max. Pressure 125 psi
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # R400-3/8-LF
- Zoro # G6189136
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Details
Item | Float Valve |
Connection Type | MNPT |
Body Material | Lead Free Brass |
Max. Pressure | 125 psi |
Compliance | Contains Less Than 0.25% Lead By Weight |
Valve Material | Lead-Free Brass |
Valve Flow - Pressure (2) | 85 psi |
Valve Flow - Flow (1) | 11.5 gpm |
Max. Temp. | 180 Degrees F |
Mounting | Pipe |
Valve Flow - Flow (2) | 13 gpm |
Rod Thread | 1/4 in -20 |
Valve Flow - Pressure (1) | 65 psi |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 3/8 in, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material Lead Free Brass, Valve Flow - Pressure (1) 65 psi, Valve Flow - Flow (1) 11.5 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 13 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Compliance Contains Less Than 0.25 Percent Lead By Weight, Valve Material Lead-Free Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Tube, Steel (HT32)
- STREAMLINE 5/8" NOM C Copper Dimple Stop Coupling (W 10157)
- BOBBY Mini Float Valve, 1/4 In, SS/Viton (RM262-N)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- BOB Float Valve, 2 In, SS w/Viton Seal (R1380-2)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1350-3/4)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- BOB Complete Float Valve Assembly, 3/4 in (R1360-3/4-5)
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- PROLINE SERIES Valve Float Plain Outlet, 1/2" PK12 (109-803)
- Bob Float Valves