Shop All Float Valves
Bob
Float Valve, 3/4 In, SS w/PTFE Seal
Mfr # R1361-3/4
Zoro # G7086091
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type MNPT
- Body Material Stainless Steel w/PTFE Seal
- Valve Flow - Flow (1) 38 gpm
- Valve Flow - Flow (2) 58 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bob
- MFR # R1361-3/4
- Zoro # G7086091
- UPC # 193380000170
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Item | Float Valve |
Connection Type | MNPT |
Body Material | Stainless Steel w/PTFE Seal |
Valve Flow - Flow (1) | 38 gpm |
Valve Flow - Flow (2) | 58 gpm |
Rod Thread | 1/4 in -20 |
Max. Temp. | 550 Degrees F |
Valve Material | Stainless Steel |
Valve Flow - Pressure (1) | 35 psi |
Compliance | NSF |
Mounting | Pipe |
Max. Pressure | 85 psi |
Valve Flow - Pressure (2) | 85 psi |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 in -20, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 38 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 85 psi, Max. Temp. 550 Degrees F, Compliance NSF, Valve Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND24)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- BOB Float Valve, 1/2 In, SS w/PTFE Seal (R1351-1/2)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- BOB Float Valve, 2 in., Pipe, Brass, FNPT (R605T-2)
- BOB Complete Float Valve Assembly, 3/4 in (R1360-3/4-5)
- BOB Float Valve, 2in., LF Brass, Pipe Mount (R605T-2-LF)
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- Bob Valves