Shop All Float Valves
Bob
Float Valve, 1/2 In, SS w/Viton Seal
Mfr # R1350-1/2
Zoro # G7579975
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Stainless Steel w/Viton Seal
- Compliance NSF
- Max. Pressure 85 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # R1350-1/2
- Zoro # G7579975
- UPC # 193380000033
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Stainless Steel w/Viton Seal |
Compliance | NSF |
Max. Pressure | 85 psi |
Valve Material | Stainless Steel |
Valve Flow - Flow (2) | 58 gpm |
Max. Temp. | 450 Degrees F |
Rod Thread | 1/4 in -20 |
Valve Flow - Pressure (2) | 85 psi |
Valve Flow - Pressure (1) | 35 psi |
Valve Flow - Flow (1) | 38 gpm |
Mounting | Pipe |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 1/2 in, Connection Type FNPT, Rod Thread 1/4 in -20, Body Material Stainless Steel w/Viton Seal, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 38 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 85 psi, Max. Temp. 450 Degrees F, Compliance NSF, Valve Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- ZORO SELECT Drop Coupling, 304 SS, 1 1/2 in, FNPT (29DC14014)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00707X0600)
- SMITH-COOPER Cross, 1", 150,304, Thrd Heavy (4381033850)
- BOB Float Valve, 1-1/2in., LF Brass, Pipe Mount (R605T-1-1/2-LF)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- BOB Float Valve, 1 In, SS w/Viton Seal (R1370-1)
- BOB Float Valve, 2 In, SS w/Viton Seal (R1380-2)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- Bob Valves