Shop All Float Valves
Bob
Float Valve, 1 In, SS w/Viton Seal
Mfr # R1370-1
Zoro # G7253811
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Stainless Steel w/Viton Seal
- Mounting Pipe
- Valve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # R1370-1
- Zoro # G7253811
- UPC # 193380000194
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Stainless Steel w/Viton Seal |
Mounting | Pipe |
Valve Material | Stainless Steel |
Max. Pressure | 85 psi |
Compliance | NSF |
Valve Flow - Flow (2) | 71 gpm |
Max. Temp. | 450 Degrees F |
Valve Flow - Pressure (1) | 35 psi |
Rod Thread | 3/8 in -16 |
Valve Flow - Flow (1) | 53 gpm |
Valve Flow - Pressure (2) | 85 psi |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 1 in, Connection Type FNPT, Rod Thread 3/8 in -16, Body Material Stainless Steel w/Viton Seal, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 53 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 71 gpm, Max. Pressure 85 psi, Max. Temp. 450 Degrees F, Compliance NSF, Valve Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- BANJO T-Line Stainer, 3/4", FNPT, 50 Mesh, Black (LST075-50)
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- BOB Complete Float Valve Assembly, 1 1/2 in (R1380-1-1/2-5)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- BOB Complete Float Valve Assembly, 3/4 in (R1360-3/4-5)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GCF75)
- Bob Float Valves