Shop All Float Valves
Bob
Float Valve, 1-1/2 In, SS w/PTFE Seal
Mfr # R1381-1-1/2
Zoro # G7016502
product price: $1,337.99
/ea
Free Shipping & Returns
$1,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Stainless Steel w/PTFE Seal
- Valve Material Stainless Steel
- Valve Flow - Pressure (1) 35 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # R1381-1-1/2
- Zoro # G7016502
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Stainless Steel w/PTFE Seal |
Valve Material | Stainless Steel |
Valve Flow - Pressure (1) | 35 psi |
Valve Flow - Flow (2) | 180 gpm |
Rod Thread | 3/8 in -16 |
Mounting | Pipe |
Max. Pressure | 100 psi |
Valve Flow - Flow (1) | 112 gpm |
Max. Temp. | 550 Degrees F |
Compliance | NSF |
Valve Flow - Pressure (2) | 85 psi |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 1 1/2 in, Connection Type FNPT, Rod Thread 3/8 in -16, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 112 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 100 psi, Max. Temp. 550 Degrees F, Compliance NSF, Valve Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- RELIANCE WATER HEATERS Elec Heater Repair Pack (100109136)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 22 Anti (22PX-12-MH)
- BOB Float Valve, 1/2 in., Pipe, Brass, MNPT (R400-1/2)
- BOB Float Valve, 3/4 in., Pipe, Brass, MNPT (R400-3/4)
- BOB Float Valve, 3/8 in., Pipe, Brass, MNPT (R400-3/8)
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1351-3/4)
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- BOB Stem, 1/4-20, Length 12 In, Stainless Steel (R1310-12)
- ZORO SELECT Float Valve, Brass, 1-1/4", Pipe Mount (R605T-1-1/4-7)
- Bob Valves