Shop All Valve Parts
Bob
Float Ball, 1/4"-20 Thread Sz, 8" dia., 8"L
Mfr # PF8-1
Zoro # G5912492
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Liquid Level
- Float Dia. 8 in
- Float Width 8 in
- Max. Liquid Temp. 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # PF8-1
- Zoro # G5912492
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 8 in |
Float Width | 8 in |
Float Height | 8 in |
Float Length | 8 in |
Thread Size | 1/4"-20 |
Details
Item | Float Ball |
Material of Construction | Plastic |
For Use With | Liquid Level |
Max. Liquid Temp. | 175 Degrees F |
Float Weight | 15.84 oz |
Connection | Internal |
Thread Type | IPS Thread |
Description
Float Ball, Plastic, Internal Connection, 8 in Float Dia., 8 in Float Length, 8 in Float Width, 8 in Float Height, Float Weight 15.84 oz, Thread Type IPS Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 175 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (870-337FB)
- LEGEND VALVE 1" PVC COMPRESSION COUPLING (204-105)
- WEATHERHEAD Truck Valve, 1/2 In MNPT x FNPT (7508)
- BOB Float Ball, 1/4"-20 Thread Sz, 6" dia., 6"L (PF6)
- BOB Float Ball, 1/4"-20 Thread Sz, 4" dia., 5"L (PF45-K)
- BOB Float Ball, 1/4"-20 Thread Sz, 5" dia., 5"L (PF5)
- DIXON 3-Way Gauge Valve, 1/4 in, FNPT, Brass Body (TWGV25)
- GOODMAN B1370144 Rollout Switch, 300 (B1370144)
- KRUETER QUICK MOUNT VALVE ADAPTOR (HPO-5074)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-9-7/8 in. Rod (RK-PRV-8)
- Bob Valves