Shop All Float Valves
Bob
Complete Float Valve Assembly, 3/8 in
Mfr # R1350-3/8-5
Zoro # G008363395
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Float Material Stainless Steel
- Max. Pressure 85 psi
- Valve Material Stainless Steel
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # R1350-3/8-5
- Zoro # G008363395
- Country of Origin United States
- Category Float Valves
Dimensions
Size | 3/8 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | Stainless Steel |
Max. Pressure | 85 psi |
Valve Material | Stainless Steel |
Product Type | Valve Assembly |
Description
Complete Float Valve Assembly, Size 3/8 in, Connection Type NPT, Valve Material Stainless Steel, Float Material Stainless Steel, Max. Pressure 85 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/2" Pipe Size (8030 CSP-08)
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- BOB Float Valve, 1 In, SS w/Viton Seal (R1370-1)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- BOB Stem, 1/4-20, Length 12 In, Stainless Steel (R1310-12)
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1361-3/4)
- BOB Complete Float Valve Assembly, 1 1/2 in (R1380-1-1/2-5)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHFSS200)
- Bob Valves