Shop All Float Valves
Bob
Complete Float Valve Assembly, 2 in
Mfr # R1381-2-5
Zoro # G408363377
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Float Material Stainless Steel
- Max. Pressure 100 psi
- Valve Material Stainless Steel
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bob
- MFR # R1381-2-5
- Zoro # G408363377
- Country of Origin United States
- Category Float Valves
Dimensions
Size | 2 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | Stainless Steel |
Max. Pressure | 100 psi |
Valve Material | Stainless Steel |
Product Type | Valve Assembly |
Description
Complete Float Valve Assembly, Size 2 in, Connection Type NPT, Valve Material Stainless Steel, Float Material Stainless Steel, Max. Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIFAB MI-GARD SERIES INLINE FLOOR DRAIN TRAP SEAL WITH UV-RESISTANT ABS PLASTIC FRAME, 2 IN (MI-GARD-2)
- TOTO DFlush Valve Seal Gasket (9BU102E)
- KOHLER Plug Button (1192910-2BZ)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type K (KH03002)
- BOB Float Valve, 1/2in., LF Brass, Pipe Mount (R400-1/2-LF)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1360-3/4)
- BOB Float Valve, 1-1/2 In, SS w/Viton Seal (R1380-1-1/2)
- BOB Float Valve, 1/2 In, SS w/PTFE Seal (R1351-1/2)
- BOB Float Valve, 2 In, SS w/Viton Seal (R1380-2)
- BOB Float Valve, 3/4 in., Pipe, Brass, MNPT (R400-3/4)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1350-3/4)
- Bob Float Valves