Shop All Deck Hardware
Boatbuckle
G2 Retractable Bow Tie-Down - 2"-43" - Stainless Steel
Mfr # F14393
Zoro # G6846586
product price: $77.55
/ea
Free Shipping & Returns
$77.55
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
- Brand Boatbuckle
- MFR # F14393
- Zoro # G6846586
- UPC # 79111143937
- Country of Origin Mexico
- Category Deck Hardware
Description
BoatBuckle G2 Retractable Bow Tie-Down Stainless Steel Quantity: 1 Dimensions: 2"-43"" Break Strength: 1,500 lbs. Safe Work Load: 500 lbs Introducing another industry first... the BoatBuckle G2 Bow Tie-Down, the only automatically retractable ratcheting tie-down in its category! This system was designed with three-point trailer tie-down safety in mind and should always be used in conjunction with a good w" strap, along with a transom or gunwale tie-down.
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
- UNIVERSAL AIR COND Filter Drier Dessicant Bag Kit, Rd10973Bc (RD10973BC)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- WESTWARD Separator Set (32J054)
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- BOATBUCKLE G2 Retractable Transom Tie-Down - 2"-43" - Pair (F08893)
- BOATBUCKLE F12066 SS Kwik-Lok Transom Tie-Downs, 2 x 4Ft, 2 packs/case, PK2 (F12066)
- BOATBUCKLE BoatBuckle F14221 G2 Retractable Gunwale Tie-Down - 2" x 38" (F14221)
- BOATBUCKLE Pro Series Kwik-Lok Transom Tie-Downs, PK2 (F17633)
- BOATBUCKLE G2 Retractable Transom Tie-Downs Stainless Steel Up to 43", PK2 (F14256)
- BOATBUCKLE BoatBuckle F14256 G2 Retractable Transom Tie-Down - Stainless Steel (F14256)
- TACO MARINE TACO Marine P10-2506WHA12-1 King Starboard Polymer Sheet - 12" x 6" x 1/4", White (P10-2506WHA12-1)
- Boatbuckle Deck Hardware