Shop All Straws & Stirrers
Boardwalk
Wrapped Giant Straws, 10 1/4", Clear, PK1000
Mfr # JSTW1025CLR
Zoro # G4592373
product price: $24.99
/pk 1000, $0.02/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Size 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # JSTW1025CLR
- Zoro # G4592373
- UPC # 10749507977855
- Country of Origin China
- Category Straws & Stirrers
Dimensions
Size | 10.25 in |
Details
Material | Polypropylene |
Color | Clear |
Description
Boardwalk® Wrapped Giant Straws, 10 1/4", Clear, 1000/Carton
- •Individually wrapped for sanitation.
- •Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
- •Complimentary color options allow for use in a variety of settings, from office parties to event catering.
- •Great for restaurants, bars, and coffee shops.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob - Thermostat (00-921686)
- TEXAS PETE Texas Pete Hot Sauce 3 oz. Bottles, PK24 (1.00000)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Mixed Berry (159016048)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Liquid (MEA05)
- BOARDWALK Individually Wrapped Paper Straws, 7 3/4" x 1/4", White, PK3200 (BWKPPRSTRWWR)
- BOARDWALK Flexible Wrapped Straws, 7 3/4", White, PK10000 (BWKFSTW775W25)
- BOARDWALK Stir-Straw 5-1/4", Black, PK10000 (BWK STRU525B10)
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Clear, PK12000 (JSTW775CLR)
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Plastic, Red w/White Stripe, PK10000 (BWKJSTW775S24)
- BOARDWALK Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500 (BWKJSTU775T50)
- ZORO SELECT Jumbo Straw, Paper, 7-3/4" L, White, PK2000 (EPS775JWW)
- Boardwalk Straws & Stirrers