Shop All Brooms
Boardwalk
Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12
Mfr # BWK932YCT
Zoro # G5169864
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Corn Fibers; Yucca
- Overall Length 56"
- Broom Handle Length 42 in
- Features Yucca/Corn Fibers
- Broom Handle Diameter 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 56" |
Broom Handle Length | 42 in |
Broom Handle Diameter | 1.13 in |
Details
Bristle Material | Corn Fibers; Yucca |
Item | Brooms |
Features | Yucca/Corn Fibers |
Broom Handle Material | Wood |
Color | Natural |
Material | Corn Fibers; Yucca |
For Surface Texture | Concrete |
Surface Type | Concrete |
Description
Boardwalk® Warehouse Broom, Yucca Corn Fiber Bristles, 56" Overall Length, Natural, 12/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. BURGUNDY (1124-BU)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-72BX)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- BOARDWALK Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12 (BWK926CCT)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- Boardwalk Brooms