Shop All Brooms
Boardwalk
Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural
Mfr # BWK932CEA
Zoro # G5169891
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Handle Length 42"
- Handle Material Wood
- Overall Length 56"
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 42" |
Overall Length | 56" |
Length | 42" |
Handle Diameter | 1.13 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Wood |
Item | Brooms |
Application | Concrete |
Features | Corn Fiber |
Broom Application | Concrete |
Material | Corn Fiber |
Color | Natural |
Description
Boardwalk® Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid (472-40-SIL)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- BOARDWALK 24 in Sweep Face Broom Heads, Gray (BWK20424)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK Corn/Fiber Brooms, Corn/Yucca Bristles, 53.5" Overall Length, Natural, PK6 (BWKBR10004)
- LIBMAN 12 1/2 in Sweep Face Broom, Natural, 57" L Handle (502)
- Boardwalk Brooms