Shop All Brooms
Boardwalk
Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12
Mfr # BWK932CCT
Zoro # G5170293
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Handle Length 42"
- Handle Material Wood
- Overall Length 56"
- Features Corn Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 42" |
Overall Length | 56" |
Length | 42" |
Handle Diameter | 1.13 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Wood |
Item | Brooms |
Features | Corn Fiber |
Broom Application | Concrete |
Application | Concrete |
Color | Natural |
Material | Corn Fiber |
Description
Boardwalk® Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9096858000)
- BOARDWALK 24 in Sweep Face Broom Heads, Gray (BWK20424)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- BOARDWALK Corn Broom, Corn Bristles, 56" Overall Length, Natural, PK6 (BWKBR10003)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20636)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- Boardwalk Brooms