Shop All Toilet Seat Cover Dispensers
Boardwalk
Wall-Mount Toilet Seat Cover Dispenser, Plastic, White, PK2
Mfr # BWKKD100
Zoro # G4074391
product price: $23.45
/pk 2, $11.73/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 250
- Dispenser Material Plastic
- Dispenser Color White
- Compatible Mfg. Model Number K1000
- Dispenser Capacity Two 250-Count Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKKD100
- Zoro # G4074391
- UPC # 749507985211
- Country of Origin China
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Height | 11.5 in |
Dispenser Width | 16 in |
Dispenser Depth | 3 in |
Details
Item | Toilet Seat Cover Dispenser |
Capacity | 250 |
Dispenser Material | Plastic |
Dispenser Color | White |
Compatible Mfg. Model Number | K1000 |
Dispenser Capacity | Two 250-Count Packs |
Dispenser Mounting | Wall |
Description
Boardwalk® Wall-Mount Toilet Seat Cover Dispenser, Plastic, White, 2/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL RAGS Reclaimed Color Knits 50# (R301-50)
- ETTORE Belt Kit (009-09-97)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK (H8046HKKR01)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome (BWKKD200)
- BOARDWALK Toilet Seat Cover Dispenser, Plastic, 17.75x3.125x11.75, Smoke Black (TS510SBBW)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57710)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- SCOTT Personal Seat Toilet Seat Cover Dispenser, 17.5 x 2.25 x 13.25, White (9505)
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09506), Black, 17.5" x 13.25" x 2.25" (Qty 1) (9506)
- BOBRICK WASHROOM Bobrick, Toilet Seat Cover Dispenser, 15 3/4 X 2 1/4 X 11 1/4, Stainless Steel (4221)
- Boardwalk Toilet Seat Cover Dispensers