Shop All Specialty Cleaners
Boardwalk
Vandalism Mark Remover, 16oz Aerosol, PK12
Mfr # BWK351ACT
Zoro # G6101135
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16 oz
- Container Type Aerosol Spray
- Recommended For Spray Paint; Scuff Marks; Pencil; Ballpoint Ink; Permanent Marker; Crayon; Lipstick; Road Tar; Oil-Based Marks; Solvent-Based Marks
- Contains 16 oz
- Weight 17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK351ACT
- Zoro # G6101135
- UPC # 10749507991417
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Item | Cleaners & Detergents |
Container Type | Aerosol Spray |
Recommended For | Spray Paint; Scuff Marks; Pencil; Ballpoint Ink; Permanent Marker; Crayon; Lipstick; Road Tar; Oil-Based Marks; Solvent-Based Marks |
Contains | 16 oz |
Weight | 17 lbs |
Package Type | Aerosol Spray |
Application | Restroom Walls; Public Buildings; Road Signs; Trucks; Buses |
Removes | Spray Paint; Scuff Marks; Pencil; Ballpoint Ink; Permanent Marker; Crayon; Lipstick; Road Tar; Oil-Based Marks; Solvent-Based Marks |
Description
Boardwalk® Vandalism Mark Remover, 16oz Aerosol, 12/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- HCS Baby Wipes, White, Soft Pack, Paper, 40 Wipes, 6 5/8 in x 7 7/8 in, Fragrance Free (HCS0022)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P067)
- BOARDWALK Chewing Gum & Candle Wax Remover, 6oz Aerosol, PK12 (BWK353ACT)
- BOARDWALK Vandalism Mark Remover, 16 oz. Aerosol Can, 12 Cans (BWK 351-A)
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- WM BARR 6OZ Pro GoofOff Remover (FG661)
- MISTY ICS Energized Electrical Cleaner, 20 oz Aerosol Spray, PK12 (1002262)
- ARM & HAMMER Soap Scum Remover, Lemon, 32 oz., PK8 (33200-35255)
- Boardwalk Specialty Cleaners