Shop All Utility Knives
This Product is Discontinued
Boardwalk
Utility Knife, Retractable Retractable (Discontinued)
Mfr # BWKUKNIFE45
Zoro # G4061539
This Product is Discontinued
Key Features
- Material Die Cast
- Type Retractable Blade Knife
- Color Gray
- Blade Type Retractable
- Blade Operation Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKUKNIFE45
- Zoro # G4061539
- UPC # 749507000020
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 6" |
Details
Material | Die Cast |
Type | Retractable Blade Knife |
Color | Gray |
Blade Type | Retractable |
Blade Operation | Retractable |
Item | Utility Knife |
Description
Boardwalk® Retractable Metal Utility Knife, Retractable, Straight-Edged, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.