Boardwalk

Utility Brush, Palmyra Bristle, Plastic, (Discontinued)


This Product is Discontinued
Shop for all Brushes

Key Features

  • Handle Material Plastic
  • Length 3"
  • Color Tan
  • Material Palmyra Fiber
  • Weight 0.583 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3"

Details

Handle Material Plastic
Item Utility Brush,Palmyra Bristle,Plastic,
Color Tan
Material Palmyra Fiber
Weight 0.583 lbs

Description

Utility Brush,Palmyra Bristle,Plastic,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products