Shop All Brushes
Boardwalk
Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle
Mfr # BWK4120
Zoro # G5237825
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Color Tan
- Bristle Material Palmyra Fiber
- Length 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 32 oz Spray Bottle (ZUPRO2)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- BOARDWALK Cleaning Brushes, 10 in L Brush, Yellow, Plastic (BWK3410)
- BOARDWALK Cleaning Brushes, 8.13 in L Handle, Black, Plastic (BWK9008)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall, 25 PK (BWK00170)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53683)
- Boardwalk Brushes