Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Urinal Screen w/Non-Para Cleaner Block, Green Apple, PK12
Mfr # BWKNUS
Zoro # G4060942
product price: $31.69
/pk 12, $2.64/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Apple
- Cleaner Container Size 3.25 oz
- Size 3.25 oz
- Fixture Type Urinal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKNUS
- Zoro # G4060942
- UPC # 749507987062
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.25 oz |
Size | 3.25 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Block |
Fragrance | Apple |
Item | Toilet & Urinal Deodorizers |
Fixture Type | Urinal Block |
Color | Blue; White |
Description
Boardwalk® Urinal Screen w/Non-Para Cleaner Block, Green Apple, 12/Box
- •Deodorizes, cleans, and prevents scale buildup.
- •Water activated so it freshens when needed.
- •Fights bacteria growth and helps maintain drain lines.
- •Screen traps debris.
- •Lasts up to 1,500 flushes.
- •Contains no parachlorides.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 7 gal Trash Bags, 20 in x 21 in, Premium, 0.35 mil, Clear, 1000 PK (H4021RC)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue (31783/6053)
- DIAL 1 gal Liquid Hand Soap Jug, 4 PK (33809)
- ULTRASITE Commercial Park Trash Receptacle Liners (PL-32)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Orange, Mango Fragrance, PK12 (BWKGEMMAN)
- BOARDWALK Bowl Clip, Mango Scent, Orange, PK12 (BWKCLIPMAN)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- RENOWN Wave 3D Spiced Apple Urinal Screen, 10PK (REN03119)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers