Shop All Brooms
Boardwalk
Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, PK6
Mfr # BWKBR10012
Zoro # G5170433
product price: $57.95
/pk 6, $9.66/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 15"
- Bristle Material Corn Fiber
- Handle Material Clear Lacquered Wood
- Overall Length 56"
- Broom Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 15" |
Overall Length | 56" |
Length | 15" |
Handle Diameter | 0.94 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Clear Lacquered Wood |
Item | Brooms |
Broom Application | General Purpose |
Application | General Purpose |
Material | Corn Fiber |
Color | Natural |
Description
Boardwalk® Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Box of Terry Cloth Rags, 16" x 24", White, 80/Case, 25 Lbs/Case (BR112)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- SIMPLE SPACES Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL (93410)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- HARPER #74 Supersweep All-Purpose Broom (7430)
- Boardwalk Brooms