Shop All Paper Towel Dispensers
Boardwalk
Ultrafold Multifold/C-Fold Towel Dispenser, 11.75x6.25x18, Black Pearl
Mfr # T1770BKBW
Zoro # G7570695
product price: $31.45
/ea
Not eligible for select promotions
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material Plastic
- Color Black Pearl
- Dispenser Capacity 750 Multifold Towels or 450 C-Fold Towels
- Depth 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # T1770BKBW
- Zoro # G7570695
- UPC # 749507980339
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 6.25" |
Height | 18" |
Dispenser Height | 18 in |
Dispenser Depth | 6.25 in |
Width | 11.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | Plastic |
Color | Black Pearl |
Dispenser Capacity | 750 Multifold Towels or 450 C-Fold Towels |
Dispenser Color | Black Pearl |
For Use With | C-Fold Towels; Multifold Towels |
Finish | Stainless Steel |
Weight | 3.05 lbs |
Type | Folded Towel Dispenser |
Capacity | 750 Multifold Towels or 450 C-Fold Towels |
Description
Boardwalk® Ultrafold Multifold/C-Fold Towel Dispenser, 11.75 x 6.25 x 18, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- DEWALT 5 Piece Dust Extractor Accessory Kit (DWV2759)
- ZEP Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK (ZUCIT32)
- BOARDWALK Hands Free Mechanical Towel Dispenser, 13.25" x 16.25" x 10.25", Black (T7470BKBW)
- PUSH-UP BOX Wiper Dispenser, Paper Towel Sheets (PUB1A)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09996)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- Boardwalk Paper Towel Dispensers