Shop All Spray Bottles
Boardwalk
Trigger Sprayer, 9-1/2", 32oz., White, PK24
Mfr # 511300
Zoro # G4565928
product price: $17.49
/pk 24, $0.73/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- For Use With 32 oz Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 511300
- Zoro # G4565928
- UPC # 749507987635
- Country of Origin China
- Category Spray Bottles
Details
Item | Trigger Sprayer 300ES |
Color | White |
Material | Polypropylene |
For Use With | 32 oz Bottles |
Description
Trigger Sprayer 300ES, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK (D7523269)
- CLEANMAX Zoom 8 Pound Lightweight Upright Vacuum (ZM-200)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- BRAWNY Brawny Professional Paper Towels, White, 5 PK (GPC2905003)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- BOARDWALK Trigger Sprayer, 9-1/4", Red/White, PK24 (511265)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White (4011-01)
- Boardwalk Spray Bottles