Shop All Spray Bottles
Boardwalk
Trigger Sprayer, 8" Tube, 24oz., White, PK24
Mfr # 511263
Zoro # G4565955
product price: $25.49
/pk 24, $1.06/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Wand Length 8"
- Wand Material Polypropylene
- For Use With 16 to 24 oz Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 511263
- Zoro # G4565955
- UPC # 749507987642
- Country of Origin China
- Category Spray Bottles
Dimensions
Wand Length | 8" |
Details
Item | Trigger Sprayer |
Color | White |
Material | Polypropylene |
Wand Material | Polypropylene |
For Use With | 16 to 24 oz Bottles |
Product Type | Trigger Sprayer 250 |
Description
Trigger Sprayer 250, Package Quantity 24
- •Non-leaking sprayers; engineered not to leak, even if bottle tips over.
- •Designed for comfort, with three-finger trigger and rear support.
- •Up to 30% greater output per stroke significantly reduces the number of times you pull the trigger.
- •Long lasting outer body protects piston assembly from damage during use and storage.
- •Great for restroom cleaning, housekeeping, window cleaning, car washes, auto detailing, pest control, and lawn care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LEATHER Original Scent Leather Cleaner And Conditioner 8 oz Liquid (707310)
- GEORGIA-PACIFIC Door Tissue Dispenser, Plastic, Smoke (59506)
- BLUECOLLAR 30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black, 40 PK (N6034YK RC1)
- DRAMM Lightweight Trash Tongs (PSTX)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- BOARDWALK Spray Bottle, 32oz., Clear, PK24 (512245)
- BOARDWALK Trigger Sprayer, 9-1/4", Red/White, PK24 (511265)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- ZORO SELECT 9-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110559)
- Boardwalk Spray Bottles