Shop All Spray Bottles
Boardwalk
Trigger Sprayer, 7-1/4" Tube, Gray, PK24
Mfr # 511301
Zoro # G4565961
product price: $40.75
/pk 24, $1.70/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- For Use With 16 oz Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 511301
- Zoro # G4565961
- UPC # 749507987628
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Details
Item | Trigger Sprayer |
Color | Gray |
Material | Polypropylene |
For Use With | 16 oz Bottles |
Description
Chemical-Resistant Trigger Sprayer 320CR, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Industrial Broom, 28", 2 Rows, 60" Handle (82728)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- SPRAY ‘N WASH® Stain Remover, 22 oz Spray Bottle, PK12 (62338-00230)
- FEIN Vacuum Cleaner Brush, 1-3/8In (31345077010)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- BOARDWALK Spray Bottle, 32oz., Clear, PK24 (512245)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- VALU-CHECK BY TOLCO Valu Check 32 oz. With Sprayer, PK3 (130136)
- Boardwalk Spray Bottles