Shop All Dusters
Boardwalk
TrapEze Disposable Dusting Sheets, 8 x 125 ft, White, 250 Sheets/Roll
Mfr # 582508
Zoro # G8239770
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material PET Plastic
- Features 250-Foot Roll—Has perforations every six inches. 8" x 6" sheets.
- Width 8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Width | 8" |
Details
Item | Dusters |
Material | PET Plastic |
Features | 250-Foot Roll—Has perforations every six inches. 8" x 6" sheets. |
Color | White |
Net Weight | 2.54 lbs |
Bristle Color | White |
Bristle Material | PET Plastic |
Description
Boardwalk® TrapEze Disposable Dusting Sheets, 8" x 125 ft, White, 250 Sheets/Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- DIVERSEY ekcoscreen Urinal Screen, Melon, PK12 (EKS-10R-12)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 6 PK (89410)
- BOARDWALK MicroFeather Duster, Microfiber Feathers, Washable, 23", White (BWKMICRODUSTER)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK31FD)
- MASTER CASTER CleanGreen Microfiber Cleaning and Dusting Gloves, Pair (18040)
- Boardwalk Dusters