Shop All Disposable Cups and Lids
Boardwalk
Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500
Mfr # BWKTRANSCUP3CT
Zoro # G4585285
product price: $61.99
/pk 2500, $0.02/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Polypropylene
- Type Cold
- Capacity 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKTRANSCUP3CT
- Zoro # G4585285
- UPC # 10749507989315
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Type | Cold |
Capacity | 3 oz |
Color | Translucent |
Description
Boardwalk® Translucent Plastic Cold Cups, 3 oz, Polypropylene, 125/Bag, 20 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Double DaySpenser 2 in Label Dispenser (81436)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- HOBART Sensor (00-328495)
- MOEN Hilliard 1H Tub/Shwr Srn (82537SRN)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- BOARDWALK Translucent Plastic Cold Cup 10 oz., Pk100 (BWK TRANSCUP10)
- BOARDWALK Translucent Plastic Cold Cups, 20 oz, Clear, 50PK (BWKTRANSCUP20PK)
- BOARDWALK Deerfield Printed Paper Cold Cups, 12 oz, PK1000 (BWKDEER12CCUP)
- BOARDWALK Clear Plastic Cold Cups, 9 oz, PET, PK1000 (PET9)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- CAMBRO Disposable Lid fits Dine 6 oz. Swirl Tum (EACLST6190)
- Boardwalk Disposable Cups and Lids