Shop All Disposable Cups and Lids
Boardwalk
Translucent Plastic Cold Cup 9 oz., Pk100
Mfr # BWK TRANSCUP9
Zoro # G4492120
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Polypropylene
- Basic Foodware Material Plastic
- Capacity 9 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK TRANSCUP9
- Zoro # G4492120
- UPC # 749507989523
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Translucent Plastic Cup,9 oz.,PK100 |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Basic Foodware Material | Plastic |
Capacity | 9 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Translucent Plastic Cup,9 oz.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPELLBOUND DEVELOPMENT Knife, Utility , X-Tra Safe-Cu (XS-CU)
- DREAMFARM FLUICER PP/SS GREEN 9in. (DFFU3468)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Vanilla, PK 36 (R3010VAN)
- HARIBO Haribo Sour Gold-Bears 4.5 oz., PK12 (31220)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- BOARDWALK Soufflé/Portion Cup Lids, Fits 1 oz Portion Cups, Clear, PK2500 (PRTLID1)
- BOARDWALK Disp Hot Cup, 12 oz, WH, Patternless, PK1000 (WHT12HCUP)
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- BOARDWALK Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500 (BWKTRANSCUP7CT)
- DIXIE INDUSTRIES Disposable Hot cup 8 oz. White, Paper, Pk500 (5338DX)
- Boardwalk Disposable Cups and Lids