Shop All Disposable Cups and Lids
Boardwalk
Translucent Plastic Cold Cup 10 oz., Pk100
Mfr # BWK TRANSCUP10
Zoro # G4492227
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Polypropylene
- Basic Foodware Material Plastic
- Capacity 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK TRANSCUP10
- Zoro # G4492227
- UPC # 749507989516
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Translucent Plastic Cup,10 oz.,PK100 |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Polypropylene |
Basic Foodware Material | Plastic |
Capacity | 10 oz. |
Disposable Cup Sub-category | Cold Cup |
Description
Translucent Plastic Cup,10 oz.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Probe Ntc Thermistor (32269.0000)
- TOASTMASTER DIAL2-1/4 D, OFF-450-150 for Toastmaster - See Middleby Marshall - Part# 2R-A710E8751 (2R-A710E8751)
- ALLIANCE GASKET DOOR NEOPRENE UW50-85 (F170144)
- DEXTER RUSSELL Fish Turner, Slotted, 11 3/4 In, White (19673)
- BOARDWALK Translucent Plastic Cold Cups, Individually Wrapped, 9 oz, Polypropylene, PK1000, 1000PK (BWKWRAPCUP)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- BOARDWALK Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500 (BWKTRANSCUP7CT)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- BOARDWALK Clear Plastic Cold Cups, 16 oz, PET, PK1000 (PET16)
- DART Single-Sided Poly Paper Hot Cups, 12oz, White, PK1000 PK (412WN-2050)
- Boardwalk Disposable Cups and Lids