Shop All Multi-Purpose Wipes
Boardwalk
Towels & Wipes, Canister, 75 Wipes, Lemon, 12 PK
Mfr # BWK455W753CT
Zoro # G6082664
product price: $55.59
/pk 12, $4.63/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Container Type Canister
- Application General Purpose
- Used On Nonporous Surfaces
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK455W753CT
- Zoro # G6082664
- UPC # 10749507000973
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 8" |
Width | 7" |
Details
Number of Sheets | 75 |
Container Type | Canister |
Item | Towels & Wipes |
Application | General Purpose |
Used On | Nonporous Surfaces |
Net Weight | 18.67 lbs |
Fragrance | Lemon |
For Use On | Non-Porous Surfaces |
Packaging Type | Canister |
Effective to Remove | Bactericidal; Virucidal; Staph; Salmonella; Strep; H1NI |
Wipes per Container | 75 |
Standards | EPA Reg. No. 6836-336; EPA List N |
Paper Towel Type | Disinfecting Wipes |
Description
Boardwalk® Disinfecting Wipes, 8 x 7, Lemon Scent, 75/Canister, 3 Canisters/Pack, 4/Pks/Ct
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Silver 10" Stainless Steel Window Squeegee (PR250)
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- OATEY 4 Oz. Purple Pipe and Fitting Primer/Cleaner for PVC/CPVC (30780)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 6 PK (BWK454W75)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK (BWK454W753CT)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1080 Wipes, 12" x 13", 1080 PK (BWKV030QPW)
- BOARDWALK Towels & Wipes, White, Hydroentangled Wood-Pulp; Polypropylene, 1100 Wipes, 10" x 13" (BWKP050JPW)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1008 Wipes, 12" x 13", 1008 PK (BWKV040QPW)
- ATHEA LABORATORIES Graffiti Wipes, Purple, Canister, Polypropylene, 40 Wipes, 12 in x 9 1/2 in, Mild Odor (1447/40)
- Boardwalk Multi-Purpose Wipes